Beli mechanical seal pompa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TERADA PUMP MFG. Parts For Mpt3-0071R
    Mulai

    Rp589.900

    TERADA PUMP MFG. Parts For Mpt3-0071R
    atribut:
    • Suitable Model: MPT3-0071R
  2. Hayward Mechanical Seal
    Mulai

    Rp859.900

    Hayward Mechanical Seal
    atribut:
    • Compatible for: Super Pump 1HP, 1.5HP, and 2HP
  3. Latty Double Mechanical Seal
    Mulai

    Rp62.999.900

    Latty Double Mechanical Seal
    Deskripsi:
    Dynamic sealing by double acting cartridge mechanical seal. Capable of operating as a pressurised double mechanical seal or as a tandem seal without barrier pressure. Fully adaptable to any environment. Self-decoupling mounting wedges. Available in DBVP version: works as a double pressurised mechanical seal or as a tandem seal without barrier pressure. CARTseal B24810 DBVP incorporates a pumping screw (VP) to allow the circulation of the barrier fluid, avoiding the costly and time-consuming installation of a motor pump.
    atribut:
    • Fluids: All corrosive, abrasive and slightly clogging fluids
    • Material: Centrifugal pumps, Volumetric pumps, Vertical and horizontal agitators, Mixers
    • Pressure (bar): 0 to 25
    • Approvals: FDA, CE 1935/2004, ATEX, ACS (On Request)
    • Speed (m/s): 20.0
    • Temperature (°C): -20 to 200
  4. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
  5. JP Mechanical Seal + Small Box for Water Pump
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.900

    JP Mechanical Seal + Small Box for Water Pump
    Deskripsi:
    Packing Pompa Air / Spare part Pompa Air.
  6. SANEI Mechanical Seal
    Mulai

    Rp3.900

    SANEI Mechanical Seal
    Deskripsi:
    Keunggulan Mechanical Seal-Terbuat dari stainless 304 yang anti karat-Bahan keramiknya terbuat dari karet dan keramik kualitas tinggi
  7. Ebara Mechanical Seal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Ebara Mechanical Seal
    atribut:
    • Suitable For: 40LPS5.75A, 40LPS5.4A, 40LPD6.4A, 40LPS6.75E
    • Part Number: 111
  8. TTO Mechanical Seal (Sil Mekanikal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

  9. JABSCO Seal Mechanical Carbon Nitrile for Pump
    Mulai

    Rp3.099.900

    JABSCO Seal Mechanical Carbon Nitrile for Pump
    Deskripsi:
    These items replace worn or nonfunctioning parts in hydraulic pumps and should be matched to a pump with a compatible manufacturer part number.
    atribut:
    • UNSPSC: 31181604
  10. Ebara Mechanical Seal Fh-200
    Mulai

    Rp2.799.900

    Ebara Mechanical Seal Fh-200
    atribut:
    • Suitable For: FS FSD FQD FSDN LPD FDP NVD SNQD SQJ
  11. Unitta Power grip GT belt 3GT
    Mulai

    Rp189.900

    Unitta Power grip GT belt 3GT
    Deskripsi:
    Achieves high precision, high load and low noise with the new circular tooth profile. A toothed belt with a new arc tooth profile that uses involute meshing. The pulley tooth shape and belt tooth shape created by the involute movement are approximated to the utmost limit to realize excellent transmission capacity and extremely small backlash.
    atribut:
    • Belt Shape: 3GT
    • Belt Width (mm): 9
    • Pitch (mm): 3
    • Material (Tooth Cloth): Nylon Canvas
    • Material (Core Wire): Fiberglass Cord
    • Belt Thickness (mm): 2.4
    • Dimension PLD (mm): 0.381
    • Belt Nominal Width: 9
    • Body Material: Chloroprene Rubber
  12. Latty Dynamic Single Mechanical Seal
    Mulai

    Rp28.999.900

    Latty Dynamic Single Mechanical Seal
    Deskripsi:
    Specially designed for applications where flush circulation is useless or prohibited, CARTseal B 24610 PP offers all the internal proven benefits of CARTseal B 24610 on a thinner gland plate configuration. Mechanical seal, 100% approved.
    atribut:
    • Fluids: All corrosive, abrasive and slightly clogging fluids
    • Material: Centrifugal pumps, Volumetric pumps, Vertical and horizontal agitators, Mixers
    • Pressure (bar): 0 to 25
    • Speed (m/s): 20.0
    • Temperature (°C): -20 to 220
  13. Nikkiso Eiko Monoflex Pump Part Mechanical Seal
    Mulai

    Rp3.599.900

    Nikkiso Eiko Monoflex Pump Part Mechanical Seal
    atribut:
    • Suitable Model: FG25-S7RC
  14. Gates Unitta Asia V-Belt Power Grip GT 3GT Type (Vanbelt)
    Mulai

    Rp229.900

    Gates Unitta Asia V-Belt Power Grip GT 3GT Type (Vanbelt)
    Deskripsi:
    Achieves high accuracy, high load, and low noise with a new arc tooth profile.A toothed belt with a new arc tooth shape that uses involute meshing.The shape of the pulley teeth and the shape of the belt teeth created by the involute movement are approximated to the utmost, achieving excellent transmission capacity and minimal backlash.
    atribut:
    • Belt Width (mm): 9
    • Number of Teeth: 173
    • Pitch (mm): 3
    • Belt Pitch Circumference (mm): 519
    • Material (main body): Chloroprene rubber
    • Material (Tooth Cloth): Nylon canvas
    • Belt Thickness (mm): 2.4
    • Material (Core Wire): Fiberglass cord
  15. Everlasting Mechanical Seal
    Mulai

    Rp77.900

    Everlasting Mechanical Seal
    Deskripsi:
    Mechanical Seal Everlasting merupakan suatu komponen dalam sebuah konstruksi pompa yang berfungsi sebagai penghalang atau pengeblok keluar masuknya cairan, baik itu fluida proses maupun pelumas yang di desain dapat di lepas agar mudah dalam penggantian dan perawatan.
  16. MSG Mechanical Seal
    Mulai

    Rp1.099.900

  17. DAYTON Seal & Gasket for Turbine Pump
    Mulai

    Rp769.900

    DAYTON Seal & Gasket for Turbine Pump
    Deskripsi:
    Seal kits keep the turbine pump's motor and bearing assemblies dry.
    atribut:
    • UNSPSC: 31160000
Daftar Harga mechanical seal pompa Terbaru November 2026
TERADA PUMP MFG. Parts For Mpt3-0071RRp589.900
Nikkiso Eiko Monoflex Pump Parts Mechanical Seal SetRp2.199.900
Hayward Mechanical SealRp859.900
Latty Double Mechanical SealRp62.999.900
Ebara Sparepart Mechanical Seal PumpRp1.399.900
SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Rp35.900
JP Mechanical Seal + Small Box for Water PumpRp5.900
SANEI Mechanical SealRp3.900
Ebara Mechanical SealRp2.299.900
Waterplus Mechanical SealRp7.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)